Zoro Homepage

Timing Belt, 645H200, Trapezoidal

  • Mfr # 645H200

  • Zoro # G716065581


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Industry Number
645H200
Top Width
2 in
Material
Neoprene
Pitch Length
64.5 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645H200
Zoro #
G716065581
UPC #
072053567106
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
64.5 in
Belt Trade Size
H

Details

Industry Number
645H200
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Shape
Trapezoidal
Number of Teeth
129
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 645H200, Number of Teeth 129, Pitch 0.5 in, Pitch Length 64.5 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.