Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 64MXL025, Trapezoidal

  • Mfr # 64MXL025

  • Zoro # G216211938


product price: $5.59
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
80
Tooth Location
One Side
Top Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64MXL025
Zoro #
G216211938
UPC #
072053562538
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
6.4 in
Belt Trade Size
MXL

Details

Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
80
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Pitch
0.08 in
Industry Number
64MXL025
Color
Black
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 64MXL025, Number of Teeth 80, Pitch 0.08 in, Pitch Length 6.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.