Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 650-5MGT-25

  • Mfr # 650-5MGT-25

  • Zoro # G416063719


product price: $45.29
/ea

Key Features

Top Width
25 mm
Industry Number
650-5MGT-25
Material
Neoprene
Pitch Length
650 mm
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-5MGT-25
Zoro #
G416063719
UPC #
770075591689
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
650 mm
Belt Trade Size
GT

Details

Industry Number
650-5MGT-25
Item
Timing Belt
Material
Neoprene
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Number of Teeth
130
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 650-5MGT-25, Number of Teeth 130, Pitch 5 mm, Pitch Length 650 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.