Zoro Homepage

Timing Belt, 655H100, Trapezoidal

  • Mfr # 655H100

  • Zoro # G516064951


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
Industry Number
655H100
Pitch Length
65.5 in
Material
Neoprene
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655H100
Zoro #
G516064951
UPC #
072053888621
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
65.5 in
Belt Trade Size
H

Details

Industry Number
655H100
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Color
Black
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Number of Teeth
131
Reinforcing Cord Material
Fiberglass
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 655H100, Number of Teeth 131, Pitch 0.5 in, Pitch Length 65.5 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.