Timing Belt, 655H150, Trapezoidal
Mfr # 655H150
Zoro # G916065138
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
65.5 in
Industry Number
655H150
Material
Neoprene
Top Width
1 1/2 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655H150
Zoro #
G916065138
UPC #
072053893335
Country of Origin
United States
Dimensions
Pitch Length
65.5 in
Top Width
1 1/2 in
Belt Trade Size
H
Details
Industry Number
655H150
Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
131
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 655H150, Number of Teeth 131, Pitch 0.5 in, Pitch Length 65.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.