Timing Belt, 655H200, Trapezoidal
Mfr # 655H200
Zoro # G816065184
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Industry Number
655H200
Material
Neoprene
Pitch Length
65.5 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655H200
Zoro #
G816065184
UPC #
072053893342
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
65.5 in
Belt Trade Size
H
Details
Industry Number
655H200
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.5 in
Number of Teeth
131
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 655H200, Number of Teeth 131, Pitch 0.5 in, Pitch Length 65.5 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.