Timing Belt, 657-3M-06, Curvilinear
Mfr # 657-3M-06
Zoro # G516063558
product price: $11.79
/eaKey Features
Industry Number
657-3M-06
Top Width
6 mm
Pitch Length
657 mm
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
657-3M-06
Zoro #
G516063558
UPC #
072053893366
Country of Origin
United States
Dimensions
Top Width
6 mm
Pitch Length
657 mm
Belt Trade Size
HTD
Details
Industry Number
657-3M-06
Item
Timing Belt
Material
Neoprene
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
219
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 657-3M-06, Number of Teeth 219, Pitch 3 mm, Pitch Length 657 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.