Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 660H100, Trapezoidal

  • Mfr # 660H100

  • Zoro # G816063005


product price: $72.39
/ea

Key Features

Material
Neoprene
Industry Number
660H100
Top Width
1 in
Pitch Length
66 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660H100
Zoro #
G816063005
UPC #
072053565935
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
66 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
660H100
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Number of Teeth
132
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 660H100, Number of Teeth 132, Pitch 0.5 in, Pitch Length 66 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.