Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 660H150, Trapezoidal

  • Mfr # 660H150

  • Zoro # G216065425


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
66 in
Industry Number
660H150
Top Width
1 1/2 in
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660H150
Zoro #
G216065425
UPC #
072053566437
Country of Origin
United States

Dimensions

Pitch Length
66 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
660H150
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
132
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Color
Black
Tooth Location
One Side
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 660H150, Number of Teeth 132, Pitch 0.5 in, Pitch Length 66 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.