Timing Belt, 660L050, Trapezoidal
Mfr # 660L050
Zoro # G516212093
product price: $40.59
/eaKey Features
Tooth Location
One Side
Pitch Length
66 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660L050
Zoro #
G516212093
UPC #
072053564433
Country of Origin
United States
Dimensions
Pitch Length
66 in
Belt Trade Size
L
Top Width
1/2 in
Details
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Color
Black
Pitch
0.375 in
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Industry Number
660L050
Belt Material
Neoprene
Number of Teeth
176
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 660L050, Number of Teeth 176, Pitch 0.375 in, Pitch Length 66 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.