Timing Belt, 660L075, Trapezoidal
Mfr # 660L075
Zoro # G616062789
product price: $52.49
/eaKey Features
Material
Neoprene
Top Width
3/4 in
Industry Number
660L075
Pitch Length
66 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660L075
Zoro #
G616062789
UPC #
072053564723
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
66 in
Belt Trade Size
L
Details
Material
Neoprene
Industry Number
660L075
Item
Timing Belt
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
176
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 660L075, Number of Teeth 176, Pitch 0.375 in, Pitch Length 66 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.