Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 660L100, Trapezoidal

  • Mfr # 660L100

  • Zoro # G116212103


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Application
General Industrial
Tooth Shape
Trapezoidal
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660L100
Zoro #
G116212103
UPC #
072053564969
Country of Origin
United States

Dimensions

Top Width
1 in
Belt Trade Size
L
Pitch Length
66 in

Details

Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Application
General Industrial
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene
Color
Black
Tooth Location
One Side
Industry Number
660L100
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
176

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 660L100, Number of Teeth 176, Pitch 0.375 in, Pitch Length 66 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.