Zoro Homepage

Timing Belt, 665-5M-25, Curvilinear

  • Mfr # 665-5M-25

  • Zoro # G116212240


product price: $49.99
/ea

Key Features

Pitch
5 mm
Top Width
25 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
665-5M-25
Pitch Length
665 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-5M-25
Zoro #
G116212240
UPC #
072053939033
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
665 mm
Belt Trade Size
HTD

Details

Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
665-5M-25
Number of Teeth
133
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Item
Timing Belt
Color
Black
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 665-5M-25, Number of Teeth 133, Pitch 5 mm, Pitch Length 665 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.