Zoro Homepage

Timing Belt, 669-3M-06, Curvilinear

  • Mfr # 669-3M-06

  • Zoro # G516211928


product price: $10.59
/ea

Key Features

Pitch
3 mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669-3M-06
Zoro #
G516211928
UPC #
072053609585
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
6 mm
Pitch Length
669 mm

Details

Pitch
3 mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
669-3M-06
Belt Material
Neoprene
Number of Teeth
223
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 669-3M-06, Number of Teeth 223, Pitch 3 mm, Pitch Length 669 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.