Timing Belt, 66MXL019, Trapezoidal
Mfr # 66MXL019
Zoro # G516064630
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Material
Neoprene
Pitch Length
6.64 in
Top Width
3/16 in
Industry Number
66MXL019
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66MXL019
Zoro #
G516064630
UPC #
072053893434
Country of Origin
United States
Dimensions
Pitch Length
6.64 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
66MXL019
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
83
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 66MXL019, Number of Teeth 83, Pitch 0.08 in, Pitch Length 6.6 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.