Timing Belt, 670-5M-25, Curvilinear
Mfr # 670-5M-25
Zoro # G016063980
product price: $42.49
/eaKey Features
Industry Number
670-5M-25
Top Width
25 mm
Material
Neoprene
Pitch Length
670 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670-5M-25
Zoro #
G016063980
UPC #
072053611274
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
670 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
670-5M-25
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
134
Tooth Location
One Side
Pitch
5 mm
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 670-5M-25, Number of Teeth 134, Pitch 5 mm, Pitch Length 670 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.