Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 670H100, Trapezoidal

  • Mfr # 670H100

  • Zoro # G816064934


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Pitch Length
67 in
Top Width
1 in
Material
Neoprene
Industry Number
670H100
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670H100
Zoro #
G816064934
UPC #
072053888638
Country of Origin
United States

Dimensions

Pitch Length
67 in
Top Width
1 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
670H100
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
134
Pitch
0.5 in
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 670H100, Number of Teeth 134, Pitch 0.5 in, Pitch Length 67 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.