Timing Belt, 672XL037, Trapezoidal
Mfr # 672XL037
Zoro # G816211833
product price: $28.19
/eaKey Features
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
672XL037
Zoro #
G816211833
UPC #
072053939071
Country of Origin
United States
Dimensions
Belt Trade Size
XL
Pitch Length
67.2 in
Top Width
3/8 in
Details
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Number of Teeth
336
Belt Material
Neoprene
Industry Number
672XL037
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 672XL037, Number of Teeth 336, Pitch 0.2 in, Pitch Length 67.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.