Timing Belt, 680-5M-15, Curvilinear
Mfr # 680-5M-15
Zoro # G516212123
product price: $30.79
/eaKey Features
Number of Teeth
136
Maximum Operating Temperature
212 Degrees F
Top Width
15 mm
Industry Number
680-5M-15
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680-5M-15
Zoro #
G516212123
UPC #
072053939088
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
680 mm
Belt Trade Size
HTD
Details
Number of Teeth
136
Maximum Operating Temperature
212 Degrees F
Industry Number
680-5M-15
Item
Timing Belt
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Pitch
5 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 680-5M-15, Number of Teeth 136, Pitch 5 mm, Pitch Length 680 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.