Zoro Homepage

Timing Belt, 6860-14MGT-115

  • Mfr # 6860-14MGT-115

  • Zoro # G116211946


product price: $3,213.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
490
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6860-14MGT-115
Zoro #
G116211946
UPC #
770075792222
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
6,860 mm
Top Width
115 mm

Details

Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
490
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Industry Number
6860-14MGT-115
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Ethylene Elastomer
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 6860-14MGT-115, Number of Teeth 490, Pitch 14 mm, Pitch Length 6,860 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.