Timing Belt, 695-5M-09, Curvilinear
Mfr # 695-5M-09
Zoro # G416212193
product price: $19.79
/eaKey Features
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
HTD
Industry Number
695-5M-09
Pitch Length
695 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695-5M-09
Zoro #
G416212193
UPC #
072053939156
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
695 mm
Top Width
9 mm
Details
Minimum Operating Temperature
-22 Degrees F
Industry Number
695-5M-09
Tooth Location
One Side
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
139
Tooth Shape
Curvilinear
Color
Black
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 695-5M-09, Number of Teeth 139, Pitch 5 mm, Pitch Length 695 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.