Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 69MXL019, Trapezoidal

  • Mfr # 69MXL019

  • Zoro # G616064592


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Pitch Length
6.96 in
Top Width
3/16 in
Material
Neoprene
Industry Number
69MXL019
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69MXL019
Zoro #
G616064592
UPC #
072053893595
Country of Origin
United States

Dimensions

Pitch Length
6.96 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
69MXL019
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
87
Application
General Industrial
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 69MXL019, Number of Teeth 87, Pitch 0.08 in, Pitch Length 6.9 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.