Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 69MXL025, Trapezoidal

  • Mfr # 69MXL025

  • Zoro # G516211942


product price: $5.59
/ea

Key Features

Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
MXL
Tooth Location
One Side
Top Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69MXL025
Zoro #
G516211942
UPC #
072053893601
Country of Origin
United States

Dimensions

Belt Trade Size
MXL
Top Width
1/4 in
Pitch Length
6.96 in

Details

Color
Black
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
General Industrial
Number of Teeth
87
Industry Number
69MXL025
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 69MXL025, Number of Teeth 87, Pitch 0.08 in, Pitch Length 6.9 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.