Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 700H075, Trapezoidal

  • Mfr # 700H075

  • Zoro # G116211656


product price: $64.69
/ea

Key Features

Belt Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Number of Teeth
140
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700H075
Zoro #
G116211656
UPC #
072053565577
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
7 in
Belt Trade Size
H

Details

Belt Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Number of Teeth
140
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Industry Number
700H075
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 700H075, Number of Teeth 140, Pitch 0.5 in, Pitch Length 70 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.