Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 700H150, Trapezoidal

  • Mfr # 700H150

  • Zoro # G416065485


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Pitch Length
7 in
Top Width
1 1/2 in
Industry Number
700H150
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700H150
Zoro #
G416065485
UPC #
072053566444
Country of Origin
United States

Dimensions

Pitch Length
7 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Industry Number
700H150
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
140
Pitch
0.5 in
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 700H150, Number of Teeth 140, Pitch 0.5 in, Pitch Length 70 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.