Zoro Homepage

Timing Belt, 700H200, Trapezoidal

  • Mfr # 700H200

  • Zoro # G616065490


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Top Width
2 in
Pitch Length
7 in
Industry Number
700H200
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700H200
Zoro #
G616065490
UPC #
072053566895
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
7 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
700H200
Belt Material
Neoprene
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
140

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 700H200, Number of Teeth 140, Pitch 0.5 in, Pitch Length 70 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.