Zoro Homepage

Timing Belt, 700XH300, Trapezoidal

  • Mfr # 700XH300

  • Zoro # G616211774


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
80
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700XH300
Zoro #
G616211774
UPC #
072053174830
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
7 in
Belt Trade Size
XH

Details

Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
80
Tooth Location
One Side
Pitch
0.875 in
Item
Timing Belt
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Application
General Industrial
Industry Number
700XH300

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 700XH300, Number of Teeth 80, Pitch 0.875 in, Pitch Length 70 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.