Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 700XH400, Trapezoidal

  • Mfr # 700XH400

  • Zoro # G116211779


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
700XH400
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700XH400
Zoro #
G116211779
UPC #
072053347166
Country of Origin
United States

Dimensions

Pitch Length
7 in
Belt Trade Size
XH
Top Width
4 in

Details

Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
700XH400
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Color
Black
Pitch
0.875 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Number of Teeth
80

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 700XH400, Number of Teeth 80, Pitch 0.875 in, Pitch Length 70 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.