Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 700XXH200, Trapezoidal

  • Mfr # 700XXH200

  • Zoro # G416065256


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Industry Number
700XXH200
Top Width
2 in
Pitch Length
7 in
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700XXH200
Zoro #
G416065256
UPC #
072053233261
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
7 in
Belt Trade Size
XXH

Details

Industry Number
700XXH200
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
56
Application
General Industrial
Belt Material
Neoprene
Pitch
1.25 in
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 700XXH200, Number of Teeth 56, Pitch 1.25 in, Pitch Length 70 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.