Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 70MXL025, Trapezoidal

  • Mfr # 70MXL025

  • Zoro # G516063886


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Top Width
1/4 in
Material
Neoprene
Pitch Length
7.4 in
Industry Number
70MXL025
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70MXL025
Zoro #
G516063886
UPC #
072053893632
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
7.4 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
70MXL025
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Number of Teeth
88
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 70MXL025, Number of Teeth 88, Pitch 0.08 in, Pitch Length 7 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.