Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 70XL025, Trapezoidal

  • Mfr # 70XL025

  • Zoro # G916063905


product price: $5.59
/ea

Key Features

Top Width
1/4 in
Material
Neoprene
Pitch Length
7 in
Industry Number
70XL025
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70XL025
Zoro #
G916063905
UPC #
072053562736
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
7 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
70XL025
Application
General Industrial
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
35
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 70XL025, Number of Teeth 35, Pitch 0.2 in, Pitch Length 7 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.