Shop GATES
See all product information
Create Account
Timing Belt, 710-5M-09, Curvilinear
Mfr # 710-5M-09
Zoro # G016212197
product price:Â $20.19
/eaKey Features
Belt Trade Size
5M
Industry Number
710-5M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
710-5M-09
Zoro #
G016212197
UPC #
072053610680
Country of Origin
United States
Dimensions
Belt Trade Size
5M
Top Width
9 mm
Pitch Length
710 mm
Inside Length
41 in
Height
0.082 in
Details
Item
Timing Belt
Industry Number
710-5M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
142
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip HTD
Application
Power Tools, Office Machinery, Chemical Industry
Color
Black
Minimum Operating Temperature
-22 Degrees F
Temp. Range
-22 Degrees F to 212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 710-5M-09, Number of Teeth 142, Pitch 5 mm, Pitch Length 710 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.