Zoro Homepage

Timing Belt, 720L075, Trapezoidal

  • Mfr # 720L075

  • Zoro # G816064712


product price: $73.69
/ea

Key Features

Industry Number
720L075
Pitch Length
72 in
Material
Neoprene
Top Width
3/4 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720L075
Zoro #
G816064712
UPC #
072053939194
Country of Origin
United States

Dimensions

Pitch Length
72 in
Top Width
3/4 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
720L075
Material
Neoprene
Pitch
0.375 in
Tooth Location
One Side
Number of Teeth
192
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Color
Black
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 720L075, Number of Teeth 192, Pitch 0.375 in, Pitch Length 72 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.