Zoro Homepage

Timing Belt, 72MXL012, Trapezoidal

  • Mfr # 72MXL012

  • Zoro # G616211941


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Application
General Industrial
Number of Teeth
90
Pitch Length
7.2 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72MXL012
Zoro #
G616211941
UPC #
072053562132
Country of Origin
United States

Dimensions

Pitch Length
7.2 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Application
General Industrial
Number of Teeth
90
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Pitch
0.08 in
Industry Number
72MXL012
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 72MXL012, Number of Teeth 90, Pitch 0.08 in, Pitch Length 7.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.