Timing Belt, 72MXL025, Trapezoidal
Mfr # 72MXL025
Zoro # G816211963
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Trade Size
MXL
Number of Teeth
90
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72MXL025
Zoro #
G816211963
UPC #
072053641424
Country of Origin
United States
Dimensions
Belt Trade Size
MXL
Top Width
1/4 in
Pitch Length
7.2 in
Details
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
90
Color
Black
Tooth Location
One Side
Pitch
0.08 in
Industry Number
72MXL025
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Application
General Industrial
Belt Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 72MXL025, Number of Teeth 90, Pitch 0.08 in, Pitch Length 7.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.