Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 730H075, Trapezoidal

  • Mfr # 730H075

  • Zoro # G216062882


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Industry Number
730H075
Top Width
3/4 in
Pitch Length
73 in
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730H075
Zoro #
G216062882
UPC #
072053565768
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
73 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
730H075
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
146
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 730H075, Number of Teeth 146, Pitch 0.5 in, Pitch Length 73 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.