Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 730H100, Trapezoidal

  • Mfr # 730H100

  • Zoro # G916211702


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
730H100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730H100
Zoro #
G916211702
UPC #
072053566178
Country of Origin
United States

Dimensions

Top Width
1 in
Belt Trade Size
H
Pitch Length
73 in

Details

Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
730H100
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
146
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 730H100, Number of Teeth 146, Pitch 0.5 in, Pitch Length 73 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.