Zoro Homepage

Timing Belt, 730H150, Trapezoidal

  • Mfr # 730H150

  • Zoro # G616211620


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
H
Pitch Length
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730H150
Zoro #
G616211620
UPC #
072053566673
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
73 in
Top Width
1 1/2 in

Details

Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Industry Number
730H150
Pitch
0.5 in
Number of Teeth
146
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 730H150, Number of Teeth 146, Pitch 0.5 in, Pitch Length 73 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.