Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 730H200, Trapezoidal

  • Mfr # 730H200

  • Zoro # G216065630


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Industry Number
730H200
Top Width
2 in
Pitch Length
73 in
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730H200
Zoro #
G216065630
UPC #
072053567113
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
73 in
Belt Trade Size
H

Details

Industry Number
730H200
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Number of Teeth
146
Color
Black
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 730H200, Number of Teeth 146, Pitch 0.5 in, Pitch Length 73 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.