Timing Belt, 735-3M-09, Curvilinear
Mfr # 735-3M-09
Zoro # G216063377
product price: $17.29
/eaKey Features
Industry Number
735-3M-09
Top Width
9 mm
Pitch Length
735 mm
Material
Neoprene
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735-3M-09
Zoro #
G216063377
UPC #
072053893656
Country of Origin
United States
Dimensions
Top Width
9 mm
Pitch Length
735 mm
Belt Trade Size
HTD
Details
Industry Number
735-3M-09
Material
Neoprene
Item
Timing Belt
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
245
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 735-3M-09, Number of Teeth 245, Pitch 3 mm, Pitch Length 735 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.