Zoro Homepage

Timing Belt, 735-3MGT-15

  • Mfr # 735-3MGT-15

  • Zoro # G416211813


product price: $23.19
/ea

Key Features

Belt Trade Size
GT
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Number of Teeth
245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735-3MGT-15
Zoro #
G416211813
UPC #
770075596271
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
15 mm
Pitch Length
735 mm

Details

Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Number of Teeth
245
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
735-3MGT-15

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 735-3MGT-15, Number of Teeth 245, Pitch 3 mm, Pitch Length 735 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.