Timing Belt, 740-5M-25, Curvilinear
Mfr # 740-5M-25
Zoro # G716212220
product price: $53.69
/eaKey Features
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Top Width
25 mm
Belt Material
Neoprene
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-5M-25
Zoro #
G716212220
UPC #
072053611298
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
HTD
Pitch Length
740 mm
Details
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
148
Maximum Operating Temperature
212 Degrees F
Industry Number
740-5M-25
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
5 mm
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 740-5M-25, Number of Teeth 148, Pitch 5 mm, Pitch Length 740 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.