Zoro Homepage

Timing Belt, 74MXL012, Trapezoidal

  • Mfr # 74MXL012

  • Zoro # G216065180


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Material
Neoprene
Industry Number
74MXL012
Pitch Length
7.36 in
Top Width
1/8 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74MXL012
Zoro #
G216065180
UPC #
072053893700
Country of Origin
United States

Dimensions

Pitch Length
7.36 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
74MXL012
Application
General Industrial
Belt Material
Neoprene
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
92
Color
Black
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 74MXL012, Number of Teeth 92, Pitch 0.08 in, Pitch Length 7.4 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.