Timing Belt, 74MXL019, Trapezoidal
Mfr # 74MXL019
Zoro # G416064655
product price: $5.19
/eaKey Features
Pitch Length
7.36 in
Top Width
3/16 in
Industry Number
74MXL019
Material
Neoprene
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74MXL019
Zoro #
G416064655
UPC #
072053893717
Country of Origin
United States
Dimensions
Pitch Length
7.36 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Industry Number
74MXL019
Material
Neoprene
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
92
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 74MXL019, Number of Teeth 92, Pitch 0.08 in, Pitch Length 7.4 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.