Zoro Homepage

Timing Belt, 74XL037, Trapezoidal

  • Mfr # 74XL037

  • Zoro # G516063589


product price: $7.29
/ea

Key Features

Pitch Length
7.4 in
Material
Neoprene
Top Width
3/8 in
Industry Number
74XL037
Number of Teeth
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74XL037
Zoro #
G516063589
UPC #
072053939286
Country of Origin
United States

Dimensions

Pitch Length
7.4 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
74XL037
Number of Teeth
37
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 74XL037, Number of Teeth 37, Pitch 0.2 in, Pitch Length 7.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.