Timing Belt, 750-3MGT-09
Mfr # 750-3MGT-09
Zoro # G616211767
product price: $16.49
/eaKey Features
Top Width
9 mm
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750-3MGT-09
Zoro #
G616211767
UPC #
770075595816
Country of Origin
United States
Dimensions
Top Width
9 mm
Belt Trade Size
GT
Pitch Length
750 mm
Details
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Pitch
3 mm
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)3 Belts
Minimum Operating Temperature
-22 Degrees F
Industry Number
750-3MGT-09
Tooth Shape
Modified Curvilinear
Number of Teeth
250
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 750-3MGT-09, Number of Teeth 250, Pitch 3 mm, Pitch Length 750 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.