Zoro Homepage

Timing Belt, 750-5MGT-15

  • Mfr # 750-5MGT-15

  • Zoro # G816064330


product price: $29.39
/ea

Key Features

Pitch Length
750 mm
Material
Neoprene
Top Width
15 mm
Industry Number
750-5MGT-15
Number of Teeth
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-5MGT-15
Zoro #
G816064330
UPC #
770075591658
Country of Origin
United States

Dimensions

Pitch Length
750 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Material
Neoprene
Item
Timing Belt
Industry Number
750-5MGT-15
Number of Teeth
150
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Material
Neoprene
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 750-5MGT-15, Number of Teeth 150, Pitch 5 mm, Pitch Length 750 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.