Timing Belt, 750-5MGT-25
Mfr # 750-5MGT-25
Zoro # G116063729
product price: $62.29
/eaKey Features
Material
Neoprene
Pitch Length
750 mm
Top Width
25 mm
Industry Number
750-5MGT-25
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750-5MGT-25
Zoro #
G116063729
UPC #
770075597957
Country of Origin
United States
Dimensions
Pitch Length
750 mm
Top Width
25 mm
Belt Trade Size
GT
Details
Material
Neoprene
Industry Number
750-5MGT-25
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Number of Teeth
150
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
Appliances, Business Machines, Servomotor Drives
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 750-5MGT-25, Number of Teeth 150, Pitch 5 mm, Pitch Length 750 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.