Zoro Homepage

Timing Belt, 750H075, Trapezoidal

  • Mfr # 750H075

  • Zoro # G616211637


product price: $68.69
/ea

Key Features

Tooth Shape
Trapezoidal
Top Width
3/4 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750H075
Zoro #
G616211637
UPC #
072053565584
Country of Origin
United States

Dimensions

Top Width
3/4 in
Belt Trade Size
H
Pitch Length
75 in

Details

Tooth Shape
Trapezoidal
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Industry Number
750H075
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
150
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 750H075, Number of Teeth 150, Pitch 0.5 in, Pitch Length 75 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.