Timing Belt, 750H150, Trapezoidal
Mfr # 750H150
Zoro # G816065306
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
75 in
Industry Number
750H150
Top Width
1 1/2 in
Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750H150
Zoro #
G816065306
UPC #
072053566451
Country of Origin
United States
Dimensions
Pitch Length
75 in
Top Width
1 1/2 in
Belt Trade Size
H
Details
Item
Timing Belt
Industry Number
750H150
Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Number of Teeth
150
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 750H150, Number of Teeth 150, Pitch 0.5 in, Pitch Length 75 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.